SKU:
DEW2720160H
MPN:
DCH333NT-XJ
£0.00
Inc VAT
£0.00
Ex VAT
Overview
Product Specification
Battery Capacity | No Battery IncludedAh |
Blows per Minute | 4,480bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Capacity | Max. Drilling Capacity [Concrete] 30 mm Max. Drilling Capacity [Metal] 13 mm Max. Drilling Capacity [Wood] 30 mm |
Chuck Type | SDS-Plus |
ean | 5035048655283 |
eclassCode | 21050190 |
Height | 250mm |
Includes | Belt hook Heavy duty kitbox Multi-position side handle |
Item | Cordless SDS Hammer Drills |
Length | 350mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 3.5J |
Model Number | DCH333NT-XJ |
No Load Speed | 1,000rpm |
Noise / Vibration Information | Hand/Arm Vibration - Chiselling 8.5 m/s^2 Hand/Arm Vibration - Drilling into metal <2.5 m/s^2 Hand/Arm Vibration - Hammer drilling into concrete 7.5 m/s^2 Hand/Arm Vibration - Screw driving without impact <2.5 m/s^2 Sound Power 105 dB(A) Sound Power Uncertainty 3 dB(A) Sound Pressure 94 dB(A) Sound Pressure Uncertainty 3 dB(A) Uncertainty K 1 (Vibration) 1.5 m/s^2 Uncertainty K 2 (Vibration) 1.5 m/s^2 Uncertainty K 3 (Vibration) 1.5 m/s^2 Uncertainty K 4 (Vibration 1.5 m/s^2 |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
Voltage | 18V |
Weight | 3.7kg |
Width | 95mm |