Bosch

GBH2-26, SDS+ Hammer Drill, SDS-Plus, Electric, 900rpm, 4,000bpm, 240V, 830W

SKU:

BCH2667332Y

MPN:

06112A3070

£148.31

Ex VAT

£177.97

Inc VAT

OUT OF STOCK

    Overview

    Improved performance for a fast drilling rate and high chiselling removal rate
    Reliable and robust with long lifetime due to high-quality components
    Wide range of applications for drilling, hammer drilling and chiselling


    Product Specification
    Available Operation Modes
    Rotation & Hammer
    Blows per Minute
    4000bpm
    Brand
    Bosch
    Chuck Type
    SDS-Plus
    EAN
    3165140859172
    ECLASS Code
    21050190
    Height
    210mm
    Includes
    Auxiliary handle Carrying case Machine cloth
    Item
    Corded SDS Hammer Drill
    Length
    377mm
    Maximum Impact Energy
    2.7J
    Model Number
    GBH2-26
    No Load Speed
    900rpm
    Power
    830W
    Power Source
    Corded
    UNSPSC Code
    27112703
    Voltage
    240V
    Weight
    2.7kg
    Width
    83mm