£128.33
Ex VAT
£154.00
Inc VAT
Product Details
Product Specification
Rugged and robust DAB/FM radio which features a silver front control panel and newly designed elastomer bumpers and metal pipes to protect against rough handling. Powered by AC mains (cable included) or any slide or cluster Makita battery from 7.2v - 18v including NiCad, NiMH or Li-Ion. Showerproof (water resistant to IPX4) with a tough moulded ABS casing, anti-shock loud speaker system and micro USB port for software upgrade. AUX-in cable connection for mobile phone, MP3 player or iPod (cable Not included).
Attribute | Value |
---|---|
Brand | Makita |
Compatible Battery Type | Lithium-ion NiCAD NiMH |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DMR104 |
Number of Batteries Supplied | 0 |
Radio Frequency | DAB FM |
Size & Weight | Depth 280mm Height 302mm Weight 4.0Kg Width 163mm |
Specification | Digital Tuner DMR104 - Original Easy-to-Read Digital Tuner with LCD Display Flexible FM Antenna that can be stored Inside of the Battery Cover. Soft Grip Carry Handle Swivels 90° |
Supply Voltage | 230Ac / 7.2-18V |
UNSPSC Code | 52161511 |