Kobe Red Line

GRAVITY FEED SPRAY GUN 1.5mm

SKU:

KBE2592055K

MPN:

2592055K

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Wednesday, January 19th


    Overview

    KGSG15
    Gravity feed spray gun is suitable for use with cellulose enamel or acrylic paints, features include: Adjustable width of spray 680cc capacity paint reservoir Well balanced designed

    KGSG15 Gravity Feed Spray gun

    KGSG15 gravity feed spray gun specifications: Nozzle max spray width: 1.5mm Air inlet thread: 1/4NPT Pot capacity: 680cc Operating pressure: 2,0-3,5 Bar/60-115PSI Air consumption: 180-280ltr/min

    Air Consumption
    180 - 280L/min
    Air Inlet Size
    1/4
    Air Pressure
    60 - 115psi
    Brand
    Kobe Red Line
    Compatible Hose Inner Diameter
    10mm
    Compatible Materials
    Acrylic Paint Cellulose Enamel
    Diameter
    150mm
    ean
    5036140240438
    eclassCode
    21060000
    Height
    280mm
    Includes
    680cc Gravity Pot Airline Connector
    MFR Part No.
    KGSG15
    Model Number
    KGSG15
    Nozzle Size
    1.5mm
    Power Source
    Air
    Reservoir Capacity
    0.68L
    Type
    Air Spray Gun
    Width
    150mm