£27.25
Ex VAT
£32.70
Inc VAT
Product Details
Product Specification
4 functions: High, Low, Flashing, SOS. Unique 90° angled light. Supplied with torch, head torch bracket, strap and AA battery. Beam distance: 70m (High), 24m (Low). Run time: 1hr (High), 20hrs (Low), 4hrs (Flashing), 23hrs (SOS). Drop resistant: 1m.
Attribute | Value |
---|---|
Battery Life | 1hr |
Battery Size | AA |
Beam Distance | 50m |
Brand | Nightsearcher |
Bulb Type | LED |
Case Material | Aluminium |
Colour | Black |
EAN | 5060033284162 |
ECLASS Code | 27119001 |
Lumens | 85lm |
MFR Part No. | NS2IN1LED |
Overall Length | 95mm |
UNSPSC Code | 39101600 |
Weight | 620g |