£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
Features:
■ 300 Lumen White Seoul® LED.
■ Synthetic industrial grade rubber housing
■ Rear charging point for use with Unilite PS-RB2LION 3.6v Li-ion 2600mAh Rechargeable Battery (Cromwell part number UNL9048641B) and battery charging kit (Cromwell part number UNL9042520T)
■ Rear charging Point.
■ Floats beam upright in water
■ Ultra tough polycarbonate reflector
■ Optical Beamaster lens for beam penetration
■ Contoured rubber easy grip handle
■ Rubber moulded push micro switch
■ Highly robust build quality
■ IP54 dust and water resistant
■ Requires 1 x 6v PJ996 Lantern Battery (not included.)
Attribute | Value |
---|---|
Battery Life | 10hr |
Battery Size | 6V |
Beam Distance | 250m |
Brand | Unilite |
Bulb Type | LED |
Case Material | Rubber |
Colour | Black |
EAN | 5013581001194 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP54 |
Lumens | 300lm |
MFR Part No. | HV-RL4 |
Overall Length | 180mm |
Rechargeable | Rechargeable |
UNSPSC Code | 39101600 |
Weight | 450g |