£154.00
Ex VAT
£184.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This classic Oil-Only absorbent boom is the ideal choice for quick spill responses. Easy to use and secure in place, it's widely used for marine placement.
Features and Benefits
All in one construction prevents booms from falling apart on recovery
Carefully secured rope runs alongside to prevent twisting
Can be easily connected together to form a longer protective barrier
Features rustproof end rings to secure the boom in place
Standards
Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 320L Per Pack |
Application | Oil |
Brand | Ecospill |
ECLASS Code | 30010600 |
Overall Length | 3000mm |
Pack Quantity | 4 |
Standards Met | ISO 14001:2015 ISO 9001:2015 |
Type | Boom |
UNSPSC Code | 47131907 |