£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Product Documents
The Champion™ Plus barrier system offers exceptional site safety and value for money.
Features and Benefits
• Blow moulded hinge mechanism is one piece, providing extra strength without needing additional fixings
• Can be arranged in multiple configurations to suit your requirements
• Compact and convenient and can be folded to easily transport, carry and deploy
• Designed to be compatible with existing Champion™ bases (sold separately)
Typical Applications
• Building
• Construction
• Maintenance
Attribute | Value |
---|---|
Barrier Type | Safety Barrier |
Brand | JSP |
Colour | Red |
EAN | 5038428208369 |
ECLASS Code | 22520190 |
Fixing Method | Post Mounted |
Height | 1020mm |
Material | Polypropylene |
MFR Part No. | KCC053-200-600 |
UNSPSC Code | 46161510 |
Width | 1620mm |