£237.00
Ex VAT
£284.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Industrial Safety Guards provide essential protection by clearly separating pedestrians from vehicles in high-traffic areas. Made from durable 48mm steel tubes with a knee-bar for added strength, they feature high-visibility black and yellow powder coating to highlight hazards. Quick to install, these guards are ideal for warehouses, factories, and production areas. Their robust design prevents accidents and ensures clear boundaries, offering immediate and long-lasting safety solutions. The eye-catching coating enhances visibility, while the steel construction ensures durability and reliability in busy workspaces.
Features and Benefits
• Manufactured from 48mm diameter steel tube, with a knee-bar for additional strength and rigidity
• Finished in eye catching black/yellow powder coating which also denotes hazards
• Quick to install, allowing immediate protection for pedestrians in order to avoid injury
Typical Applications
• Warehouses
• Factories
• Production areas
Attribute | Value |
---|---|
Barrier Type | Guard Barrier |
Belt Length | 1m |
Brand | Moravia |
Colour | Black/Yellow |
Depth | 48mm |
EAN | 5055520702687 |
ECLASS Code | 22520190 |
Fixing Method | Surface Mounted |
Height | 1000mm |
Material | Steel |
MFR Part No. | 201.15.512 |
Series | TRAFFIC-LINE |
UNSPSC Code | 46161510 |
Width | 1000mm |