£33.16
Ex VAT
£39.79
Inc VAT
Product Details
Product Specification
Keep your workplace tidy and free from debris with a stainless steel ash tray from Matlock®. Designed for easy fixing, this durable ash bin is sleek in design and clearly labelled for designated smoking areas.
Features and Benefits
• Supplied with wall mounting fixing kit
• Fully weather resistant
• Stub section and disposal holes to collect all debris
• Lockable drawer for easy emptying and to prevent tampering
• Clearly labelled with the smoking sign for visibility
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Silver |
EAN | 5036140326545 |
ECLASS Code | 41030104 |
Equipment Type | Wall Mounted Ash Tray |
Material | Stainless Steel |
Maximum Volume Capacity | 3L |
MFR Part No. | HR-ASH011-2 |
Overall Depth | 110mm |
Overall Height | 265mm |
Overall Width | 285mm |
Resistance Features | Weather-Resistant |
UNSPSC Code | 47121706 |