Addgards

Column Protectors

2 Variations

This impact protection system is ideal for safeguarding columns and girders in busy environments like warehouses, mezzanine floors, and car parks. Constructed from durable and flexible polyethylene, it assembles in seconds without fixings, using Velcro straps to fit over baseplates. The high-visibility, UV-stabilised material ensures it stands out, reducing the risk of accidents. Available in various sizes, including an internal size of 200 x 200mm and a 6.4mm wall thickness, it features an air pressure release system for enhanced impact absorption, providing reliable protection while meeting safety standards.

Features and Benefits
• Manufactured from UV stabilised linear Low Density Polyethylene; can be used inside or out
• Assembles in seconds, no fixings required, fits over base plate
• High visibility thanks to the yellow colour
• In the event of impact, controlled air pressure release cushions the blow
• 60cm outside diameter