£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The 75cm (30-inch) traffic cone is designed for superior safety and stability. Made from impact-resistant linear low-density polyethylene with a sand-weighted base, it features a traditional hexagonal design and a Des 2 reflective sleeve for high visibility. Ideal for traffic management, construction sites, and industrial facilities, it provides clear area delineation and guides movement effectively. The orange colour and reflective sleeve ensure maximum visibility, even in low light. Compatible with the MaxiLite™ LED Cone Light, it meets BS873: Part 6 standards and is available in heights of 450mm, 530mm, and 750mm, offering flexible use in various applications.
Features and Benefits
• Premium quality polymers for strength with flexibility and long life use
• Traditional general-purpose design with highly stable hexagonal base
• Improved resistance to weathering for longevity
• Orange colour and reflective sleeve for maximum visibility
• Sand weighted for steady positioning on uneven surfaces
• Compatible with the MaxiLite™ LED Cone Light
Typical Applications
• Contractors
• Traffic management
• Road Safety
Notes
• Supplied fitted with BS873: Part 6 Des 2 Sleeve
• Standard sleeves are also available for off-road use.
• Heights available: 450, 530 and 750mm
Attribute | Value |
---|---|
Brand | JSP |
Cone Type | Reflective |
EAN | 5038428147392 |
Material | Polyethylene |
MFR Part No. | JAA049-220-600 |
Overall Height | 500mm |
Primary Colour | Red |
UNSPSC Code | 46161508 |