SKU:
CTL8289140H
MPN:
FS40-2
£18.33
Ex VAT
£22.00
Inc VAT
Product Details
Product Specification
Product Documents
Maintain a cool office during the warmer months with this pedestal fan. The oscillating action maintains comfortable airflow, while the quiet motor won't disrupt your typical working environment.
Features and Benefits
• Adjustable head tilt to direct airflow where required
• Oscillating action to create a comfortable breeze that covers the workspace
• Push button switch for easy operation
• Mesh Guard protects fingers
• Timer allows users to pre-set the start time for a comfortable start to the day
Typical Applications
• Warehouse
• Industrial
• Workshops
Attribute | Value |
---|---|
Adjustable Height Range | 110 to 130cm |
Blade Diameter | 406mm |
Brand | (Unbranded) |
Colour | White |
Degree of Oscillation | 75° |
ECLASS Code | 22410503 |
MFR Part No. | FS40-2 |
Movement and Adjustability | Adjustable Head Tilt |
Number of Speeds | 3 |
Overall Depth | 220mm |
Overall Height | 1300mm |
Overall Width | 430mm |
Power Rating | 45W |
Type | Pedestal Fan |
UNSPSC Code | 40101604 |
Voltage | 240V |