£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
• Manufactured from Rubber
• Supplied with 10mm stud
• Solder Iron resistant
• Easy to clean
• Low reflecting.
• Colour: Black.
• Conforms to IEC 61340-2-3.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5013745001534 |
Mat Material | Rubber |
MFR Part No. | ESDB010005 |
Overall Length | 120cm |
Overall Thickness | 2mm |
Overall Width | 60cm |
UNSPSC Code | 52101500 |