Taktyle

Fire Exit Keep Clear Sign -Taktyle 150mm x 150mm

SKU:

SSF9641324A

MPN:

SSF-964-1324A

£15.49

Ex VAT

£18.59

Inc VAT

OUT OF STOCK

    Product Details

    Constructed from a self-adhesive, reverse printed and moulded taktyle sheet that has been vacuum-formed, this 'Fire Exit Keep Clear' sign is the cost-effective way of reinforcing an important health and safety message for all. Taktyle is the leading brand of Braille signs, making them the preferred choice wherever Braille signs are specified. Conforms to all relevant regulations, ensuring that all graphical safety symbols are consistent and compliant. Complete with smooth contour lettering and pictograms as well as Braille.


    Features and Benefits
    • Matte finish prevents reflection to maximise visibility
    • Taktyle are the leading producer of Braille signs, making the signs more accessible to all
    • Patented locating rings to aid in guiding the hand to the centre of the product where the information is located
    • Smooth contour lettering and pictograms to easily be understood by all


    Typical Applications
    • Public Buildings
    • Offices
    • Schools
    • Warehouses
    • Industrial


    Standards
    • Conforms to BS EN ISO 7010


    Product Documents
    Product Specification
    Attribute
    Value

    Braille

    Yes

    Brand

    Taktyle

    Description

    Fire Exit Keep Clear

    ECLASS Code

    40200102

    Fixing Method

    Self Adhesive

    Legend/Symbol Colour

    Blue

    Material

    PVC

    Overall Height

    150mm

    Overall Width

    150mm

    Primary Colour

    White

    Sign Type

    Fire

    UNSPSC Code

    55121718