£140.90
Ex VAT
£169.08
Inc VAT
Product Details
Product Specification
Entrance floor tile made from recycled materials.
• Tiles can be installed in recessed matwells.
• Manufactured from recycled tyres.
• Looks stylish when laid in uniform or parquet.
• Pattern complements an array of interiors.
• Material:100% Recycled rubber tyre and belt material.
• Conforms to Slip Resistance Dry >1, Wet 0.98 (per ASTM F1677)
• Flame Retardant: Radiant Panel, M3 (per NFP 92-506)
Attribute | Value |
---|---|
Brand | Coba |
Colour | Beige |
EAN | 5013745002760 |
Length | 300mm |
Material | Rubber |
MFR Part No. | TW050001 |
Product Type | Entrance Floor Tiles |
Thickness | 10mm |
UNSPSC Code | 52101500 |
Width | 300mm |