£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Offering a massive 5000W (17,064BTU) of heat output the Turbofan 5000 is a small but mighty electric heater. Ideal for use within the trade industry the heater is light weight and portable and with built in legs for simple positioning.
With a variable thermostat control the fan is suitable for all conventional fan tasks offering 3 distinct outputs settings, during summer months the fan can be used on setting 1 which is Fan mode, choosing setting 2 will switch the heating element on and the fan will deliver 3300w of heat output, then lastly setting 3 will give you a toasty 5000w.
Key Features:
• Turbo fan design
• 3 Heat Levels
• Themostactically controlled.
• PTC element (Positive Thermal coefficient).
• Heavy-duty powder-coated finish.
• Integrated legs and carry handle.
• Compact and lightweight design.
Requiring 400v 16amp electric supply.
Attribute | Value |
---|---|
Brand | SIP |
BTU per hour | 17,064Btu |
EAN | 5012713092987 |
ECLASS Code | 22410201 |
Heat Output Settings | 5kW |
Manufacturer Guarantee | 1 Year Manufactures Warranty as Standard. |
MFR Part No. | 9220 |
Mount Type | Free Standing |
Number of Cool Settings | 1 |
Number of Heat Settings | 3 |
Overall Depth | 160mm |
Overall Height | 225mm |
Overall Width | 220mm |
Plug Amperage Rating | 16A |
Portability | Portable |
UNSPSC Code | 40101604 |
Voltage | 400V |
Weight | 4.3kg |