£247.00
Ex VAT
£296.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The VF300 Mighty Breeze range of industrial extractor fans boasts 1.5mm steel bodies, aluminium-housed motors for excellent heat dissipation and sickle-bladed fans to maximise airflow and pressure and allow them to duct up to 20M.
Features and Benefits
• 1.5mm steel body for durability
• Sickle-blades for maximum airflow and pressure
• Can be ducted up to 20 metres
• Supplied with durable PVC ducting in a 10-metre length
• With various outputs up to 14,400m3/hr and available in 110V and 230V there's an option to suit just about any requirement
Typical Applications
• Ideal for removing fumes from anywhere where fumes are a problem
Attribute | Value |
---|---|
Blade Diameter | 300mm |
Brand | Broughton |
Colour | Blue |
ECLASS Code | 22410900 |
Includes | 10m Ducting |
MFR Part No. | VF300/110V/10M |
Number of Speeds | Variable |
Overall Depth | 400mm |
Overall Height | 440mm |
Overall Width | 370mm |
Series | Mighty Breeze |
Type | Vent Extractor |
UNSPSC Code | 40101604 |
Voltage | 110V |
Weight | 14kg |