£17.63
Ex VAT
£21.16
Inc VAT
Product Details
Product Specification
F30197 - 10 Person Kit
Fast acting, quick relief dressings and solutions to cool, soothe and halt the burn process. Supplied in a high quality Zenith bag.
Perfect for the home, travel and small workplaces.
Contents:
• 1x burn blott 3.5ml.
• 1x dressings 10 x 10cm.
• 1x digit dressing.
• 1x conforming bandages 7.5cm x 4m.
• 1x hydrogel 50ml.
• 1x pair nitrile gloves.
• 10x assorted washproof plasters.
Attribute | Value |
---|---|
Brand | St John Ambulance |
Contents | 10x assorted washproof plasters 1x burn blott 3.5ml 1x conforming bandages 7.5cm x 4m 1x digit dressing 1x dressings 10 x 10cm 1x hydrogel 50ml 1x pair nitrile gloves |
ECLASS Code | 40020301 |
MFR Part No. | F30197 |
Number of Persons | 10 |
Product Type | Burns Kit |
UNSPSC Code | 42172001 |