£219.00
Ex VAT
£262.80
Inc VAT
Product Details
Product Specification
This major incident first aid kit is designed to give individuals access to a range of trauma dressings in the event of a major incident and offers products for the treatment of major bleeding, burns and even chest wounds.
Attribute | Value |
---|---|
Brand | Medikit |
Contents | 100x Sterile Moist Cleansing Wipes 10x Nitrile Gloves (Pair) 10x Resusciade 12x Safety Pins 15x Sterile Low Adherent Dressing (5x 5x5cm, 5x 7.5x7.5cm, 5x 10x10cm) 16x Sterile First Aid Dressing (12x Medium 12x12cm, 4x Large 18x18) 1x Assorted Fabric Plasters Box 1206x Emergency Foil Blanket 1x Celox FoxSeal ChestSeal Pk2 1x Celox Granules 15g 1x Guidance Leaflet 1x Heavy Duty Clothing Shears 1x Microporous Tape 2.5cm x 10m 1x Premium Burns Medium Kit 25x Eye Wash Solution 20ml Pods 6x Conforming Bandage 10cm x 4m 6x Sterile No.16 Eye Pad 6x Wound Closure Strips 3 x 75mm (Strip of 5) 8x Non Woven Triangular Bandage 8x Sterile Ambulance Dressing (4x No.3 28x18cm, 4x No.4 33x 20cm) |
EAN | 5060147331929 |
ECLASS Code | 40020301 |
MFR Part No. | 32997 |
Number of Persons | 4 |
Product Type | First Aid Kit |
UNSPSC Code | 42172001 |