£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Extremely robust interlocking tiles for heavy duty use. Made from Nitrile for excellent resistance to oils and chemicals. Carbide bonded 'grit' top surface provides exceptional grip even in oily conditions. Provides high levels of comfort underfoot to relieve fatigue. Open holes for efficient drainage of spilt liquids.
Optional extras: black bevelled edging.
Colour: black.
Height: 18mm.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Black |
EAN | 5060103538836 |
Length | 900mm |
Material | Nitrile Rubber |
MFR Part No. | SS010001G |
Product Type | Centre Tile |
Thickness | 18mm |
UNSPSC Code | 52101511 |
Width | 900mm |