£51.99
Ex VAT
£62.39
Inc VAT
16 Variations Available
Product Details
Product Specification
A range of labels perfect for managing your company's maintenance and warehouse procedures.
A choice of two materials:
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | White and Green |
EAN | 5036140361607 |
Height | 40mm |
MFR Part No. | QL43AS |
Type | Tested |
UNSPSC Code | 81141804 |
Width | 25mm |