Helix

Key Cabinet, 200 Key Capacity, Grey, Steel, 400 x 315 x 70mm

SKU:

HEX8200110K

MPN:

522210

£57.49

Ex VAT

£68.99

Inc VAT

IN STOCK (9)

    Product Details

    Manufactured from steel with a hardwearing grey paint finish, these locking key cabinets are designed to keep keys safe inside with key hooks attached. Supplied with two keys, plastic self-adhesive numbers, a removable index chart and screws for wall fixing, the products are easy to affix to your desired wall and are ready to use. Available in an array of sizes and capacities.


    Features and Benefits
    • Simple and easy to affix to your wall of choice
    • Supplied with two keys, plastic self-adhesive numbers, removable index chart and screws for wall fixing
    • Available in a variety of sizes to suit your needs
    • Manufactured from steel for durability
    • Hardwearing grey paint finish for bolstered resilience


    Typical Applications
    • Institutional
    • Industrial


    Product Specification
    Attribute
    Value

    Brand

    Helix

    Colour

    Grey

    Depth

    70mm

    EAN

    5060375970525

    ECLASS Code

    24360104

    Height

    400mm

    Key Capacity

    200

    Lock Type

    Key Lock

    Material

    Steel

    MFR Part No.

    522210

    Type

    Key Cabinet

    UNSPSC Code

    46171509

    Weatherproof

    Yes

    Width

    315mm