£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Never forget which key is which with Kevron Clicktag key tags. Easy to open and click shut, these tags feature a paper insert for clear labelling.
Features and Benefits
• Come in an assortment of bright colours for easy identification
• Ideal for labelling keys and bags for organisation
• High strength stainless steel spring rings for secure attachment
Notes
• Tag material: plastic
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Jet |
Colour | Assorted |
EAN | 9314221000369 |
Length | 56mm |
Material | Plastic |
MFR Part No. | SP50032 |
Pack Quantity | 100PCE |
Type | Key Tag |
UNSPSC Code | 46171515 |
Width | 30mm |