£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
-Material: Polypropylene
Attribute | Value |
---|---|
Additional Features | Foldable and Heavy duty |
Brand | Rubbermaid |
Colour | Grey |
Dimensions (H x D x W) (mm) | 486x172x630mmmm |
EAN | 3253928605025 |
ECLASS Code | 21100502 |
Height | 630 -mm |
Material | Polyurethane |
Maximum Load | 150kg |
MFR Part No. | R034721 |
Product Type | Stool |
UNSPSC Code | 30191505 |