Climb-It

CLIMB-IT SHELF LADDER - 11 TREAD

SKU:

CLM9394251U

MPN:

SLA211

£227.00

Ex VAT

£272.40

Inc VAT

AVAILABLE TO ORDER

FREE Delivery Call for estimated dates


    Overview

    These Climb-It Shelf Ladders are available in various tread sizes (5 to 12), and were designed for both safety and convenience. They feature handrails and shafting hooks for added safety and functionality. Manufactured from lightweight EN131 Certified aluminium profiles, each ladder is durable and easy to transport.


    Features and Benefits
    • Manufactured from lightweight aluminium profiles ensuring durability and portability
    • Deep 80mm serrated non-slip treads with ridge reinforcement and double riveting offer maximum durability and comfort when working at a height
    • Large ribbed channel section stiles and reinforced bottom tread and horns provide improved resistance to heavy usage
    • Hard-wearing, non-slip feet ensure maximum grip on all floor surfaces
    • Rated to a maximum load and duty rating of 150kgs for handling heavy-duty tasks with ease


    Product Specification
    Brand
    Climb-It
    Ladder Material
    Aluminium
    Ladder Type
    Shelf
    MFR Part No.
    SLA211
    Size Extended
    2600m
    UNSPSC Code
    30191501