£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
Printed on 3mm foam board, these durable heat bent signs hook neatly over scaffold and railings, forewarning of hazards and helping to prevent accidents before they happen. The hook-sign concept can be tailored to meet your individual requirements of size and design. Please contact your local branch for details.
Attribute | Value |
---|---|
Braille | No |
Brand | Allsigns |
Description | No Hard Hat No Boots No Job |
ECLASS Code | 40200101 |
Fixing Method | Hook |
Material | Foam |
MFR Part No. | FB2 |
Overall Height | 600mm |
Overall Width | 400mm |
Primary Colour | White |
Sign Type | Protective Clothing |
UNSPSC Code | 55121718 |