£22.79
Ex VAT
£27.35
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
ABUS 72 Series Coloured aluminium padlocks with a precision extruded, cut and drilled pure aluminium body which is light and strong. Rust-free precision 6-pin tumbler cylinder with a hardened 7mm steel shackle. Zinc plated brass lock mechanism, to protect against chemical corrosion.
Attribute | Value |
---|---|
Body Material | Aluminium |
Brand | Abus |
EAN | 4003318436055 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 43605 |
Shackle Diameter | 6.5mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |