SKU:
ABU9502286P
MPN:
43601
£21.49
Ex VAT
£25.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
ABUS 72 Series Coloured aluminium padlocks with a precision extruded, cut and drilled pure aluminium body which is light and strong. Rust-free precision 6-pin tumbler cylinder with a hardened 7mm steel shackle. Zinc plated brass lock mechanism, to protect against chemical corrosion.
Attribute | Value |
---|---|
Body Colour | Orange |
Body Material | Aluminium |
Body Width | 40mm |
Brand | Abus |
EAN | 4003318436017 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 43601 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | ABUS Global Protection Standard: 6 - Fair |
Series | 72 |
Shackle Diameter | 7mm |
Shackle Length | 39mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |