£5665.83
Ex VAT
£6799.00
Inc VAT
Product Details
Product Specification
The Power Tower from Planet Platforms is a portable powered access tower featuring simple push button basket controls, the Power Tower is ready for use in just a few seconds and there's no erecting, dismantling or climbing involved. The Power Tower is constructed from pre-fabricated steel superstructure with stainless steel bushed pivots and a tough hardwearing powder coated finish. Because the Power Tower closes to a compact 0.78m, it passes easily through standard doorways allowing it too be used in areas of restricted access.
Specifications:
Operating dimensions
Maximum working height: 5.10m.
Maximum platform height 3.10m.
Platform dimensions: 1.5 x 0.65m.
Working foot print: 1.5 x 0.78m.
Safe working load: 250kg.
Closed dimensions:
Length: 1.52m.
Width: 0.78m.
Height: 1.92m.
Weight: 310kg.
Power supply:
Battery: 12V c/w automatic charger.
Mains supply switch able between 110v or 230v.
Complies fully with EN280 and relevant European machinery directives. Full failsafe hydraulics, automatic-locking castors. Safety tilt alarm c/w auto cutout. Outriggers for outdoor and/or sloping/uneven ground use. Clip-on tool tray.
Price includes delivery (UK mainland).
Attribute | Value |
---|---|
Brand | Planet Platforms |
UNSPSC Code | 46160000 |