£599.00
Ex VAT
£718.80
Inc VAT
3 Variations Available
Product Details
Product Specification
PVC Strip Curtains are used as internal and external thermal partitions, ideal for welding bays, but can also act as a barrier to fumes, dust, flying insects and animals. They can be used to reduce noise levels between production areas and quiet areas, and create a physical barrier i.e. Quality control in factories or welding areas.
Made from a high quality, low toxic, cadmium-free material that contains UV stabilisers to inhibit polymer degradation by absorbing and dissipating harmful rays.
Features and Benefits
• Heavy duty PVC
• Free from cadmium and silicone making them low in toxicity
• Suitable for internal and external partitions
• Provides a physical barrier to protect from dust, fumes or animals between areas
• Suitable for temperatures from -40°C to 50°C
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
EAN | 5013745001862 |
Installation Method | Pre-Fitted Hangers |
Length | 50m |
Material | PVC |
Maximum Operating Temperature | 50°C |
MFR Part No. | CS-003-030-CS-CL-01 |
Minimum Operating Temperature | -40°C |
Resistance Features | Abrasion-Resistant Chemical-Resistant Temperature-Resistant UV-Resistant |
Strip Width | 400mm |
Thickness | 4mm |
Type | Polar |
UNSPSC Code | 46171620 |