Cathedral

200BK 310x200x200mm MECHANICAL KEYED SAFE BLACK

SKU:

CTH8200320K

MPN:

SA200BK

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Tough powder-coated corrosion-resistant steel wall safe with a high security 2-bolt double lever lock. 5mm door thickness and 2.5mm body thickness. Supplied with Interior carpet, spare key and surface fixings. Manufacturers rating for cash and jewellery.


    Brand
    Cathedral
    Colour
    Black
    Includes
    Interior Carpet Key Surface Fixings
    Lock Type
    Keyed
    Material
    Steel
    MFR Part No.
    SA200BK
    Overall Exterior Depth
    200mm
    Overall Exterior Height
    200mm
    Overall Exterior Width
    310mm
    Overall Interior Depth
    140mm
    Overall Interior Height
    196mm
    Overall Interior Width
    306mm
    Weight
    5.7kg