£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
The SS0721E Security Safes are ideal for use at home or in the office for storage of valuables and cash.
Recommended for overnight cash cover of £1,000 cash or £10,000 valuables.
Simple to use with their advanced user-friendly digital lock.
Override key locking system and supplied with 2 keys.
Constructed of up to 4mm steel plate door and up to 1.5mm body plus twin live locking bolts and concealed internal hinges for increased security.
Ready prepared for fixing to the floor or wall, with fixing bolts supplied for brick walls or concrete floors
Finished in a high quality scratch resistant Black paint.
Attribute | Value |
---|---|
Brand | Phoenix Safe |
Colour | Black |
EAN | 5032548102361 |
Includes | 2 Keys |
Lock Type | Combination |
Manufacturer Guarantee | 2 Year Guarantee (T&Cs Apply) |
Material | Steel |
MFR Part No. | PN10236 |
Overall Exterior Depth | 170mm |
Overall Exterior Height | 170mm |
Overall Exterior Width | 230mm |
Product Type | Safe |
UNSPSC Code | 46171506 |
Weight | 3kg |