£4.49
Ex VAT
£5.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Keep recycling and general waste separate using clear signage from Sitesafe®. Available in a range of designs, these are a must-have for any waste management system.
Features and Benefits
• Clear and distinctive to allow for easy identification
• Designed and manufactured in the UK
• Available in a choice of materials and sizes
• Suitable for interior or exterior use
Standards
• BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Steel Cans Recycling |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 200mm |
Overall Width | 150mm |
Primary Colour | Grey |
Sign Type | Recycling |
UNSPSC Code | 55121704 |