£407.00
Ex VAT
£488.40
Inc VAT
Product Details
Product Specification
GRY - D heater line provides a cost effective spot and space heating for an extensive variety of applications. The series of direct fired combustion diesel and kerosene heaters are primarily designed for drying in buildings and for heating of medium to large premises. Suitable for indoor and outdoor use. The direct heater requires continuous ventilation for indoor use. Ideal for drying and heating.
Very easy to operate. Safety switch preventing overheating. Rotary air compressor. Compact design.
GRY - 15 HD comes with handle.
Attribute | Value |
---|---|
Fuel Consumption (approx) | 1.5L/h |
Brand | (Unbranded) |
Case Material | Steel |
ECLASS Code | 27140515 |
Fuel Type | Diesel Kerosene |
Heating Output | 15kW |
Model Number | 20821248 |
Mount Type | Free Standing |
Overall Depth | 800mm |
Overall Height | 355mm |
Overall Width | 345mm |
Portability | No Wheel kit available |
Type | Space Heater |
UNSPSC Code | 40101819 |
Voltage | 230V |
Weight | 16kg |