£819.00
Ex VAT
£982.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A simple yet effective system for storing, dispensing and managing a variety of absorbent format.
Features and Benefits
• 260 litre absorbent capacity for effective clean up in the event of a spill
• Suited for use on chemical spills and colour coded yellow accordingly
• Unstocked cabinet available.
• A simple yet effective system for storing, dispensing and managing a variety of absorbent format
Contents
• 1 x Absorbent Roll (50x40cm)
• 100 x Absorbent Pads
• 20 x Absorbent Socks
Attribute | Value |
---|---|
Absorbent Capacity | 260L |
Application | Chemical |
Brand | Solent Spill Control |
Colour | Yellow |
EAN | 5036140391383 |
ECLASS Code | 30010300 |
Includes | 100 x Absorbent Pads 1 x Absorbent Roll 20 x Absorbent Socks |
MFR Part No. | C1451458 |
Overall Depth | 55cm |
Overall Width | 58cm |
Supplied In | Cabinet |
UNSPSC Code | 47131905 |