SKU:
SOL7427200F
MPN:
SOL-742-7200F
£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
This kit comes supplied in a strong, waterproof, two wheeled plastic bin.
Features and Benefits
• 240 litre absorbency capacity for effective clean up of large spills
• Suited for maintenance applications and colour coded greay accordingly
• Supplied in a wheeled bin for ease of storage
Contents
• 150 x Absorbent Pads
• 6 x Absorbent Socks (1.2m)
• 10 x Absorbent Pillows
• 1 x Floor Sign
• 1 x Hazard Tape
• 18 x Disposal Bags
• 18 x Cable Ties
Attribute | Value |
---|---|
Absorbent Capacity | 240L |
Application | Maintenance |
Brand | Solent Spill Control |
Colour | Blue/Grey |
ECLASS Code | 30010300 |
Includes | 10 x Absorbent Pillows 150 x Absorbent Pads 18 x Cable Ties 18 x Disposal Bags 1 x Floor Sign 1 x Hazard Tape 6 x Absorbent 1.2m Socks |
Standards Met | BS 7959-1:2009 |
Supplied In | Wheeled Bin |
UNSPSC Code | 47131905 |