£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Provide a clear safety message around your sites. Ensures compliance under the latest Health & Safety regulations.
e applicable, conform to ISO 7010.
-Available in Self-adhesive vinyl - ideal for indoor use
or rigid plastic- suitable for use indoors or out, fixings required.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Caution Asbestos/Wear protective clothing/No admittance Authorised personnel only |
EAN | 5036140360150 |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 300mm |
Overall Width | 500mm |
Primary Colour | White |
Sign Type | Asbestos |
UNSPSC Code | 55121718 |