£14.79
Ex VAT
£17.75
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Lockout Tags are used to explain why a device has been locked out. They are designed to withstand maximum exposure and retain message visibility to ensure that it is not removed before repair and maintenance is complete. These tags are needed every time a Lockout Tagout device is locked out for repair or maintenance.
These tags are printed on both sides with the details displayed below. Supplied in packs of 10 complete with tie-wraps.
Size: 75mm x 135mm
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140399167 |
ECLASS Code | 40200103 |
Fixing Method | Tag |
Overall Height | 135mm |
Overall Width | 75mm |
Primary Colour | Yellow |
Sign Type | Lockout |
UNSPSC Code | 55121718 |