SKU:
ZEP7804454F
MPN:
01PCZCHDCITRUS06
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Heavy Duty Citrus Degreaser - 750ml is a powerful, multi-purpose cleaner & degreaser is made with natural citrus solvents which leaves a pleasant citrus scent, as it cleans. Making it ideal for use in kitchens, garages, shops & offices. Great for bikes, small engines, stovetops, grills & more.
Features and Benefits
• Fast acting, heavy-duty degreaser
• Penetrates grease and oil to deep clean
• For use on: Hard surfaces such as metal and wood - grills, small engines, stovetops, cars, mowers, tools and appliances
• Not suitable for use on: Marble, natural stone, plastics or glass
Attribute | Value |
---|---|
Brand | Zep Commercial |
Container Type | Spray Bottle |
EAN | 5060411280106 |
ECLASS Code | 23060101 |
MFR Part No. | 01PCZCHDCITRUS06 |
Product Type | Heavy Duty Citrus Cleaner/Degreaser |
Removes | Dirt Grease Grime Oil |
Size | 750ml |
Suitable For Use On | Bikes Garages Grills and Stove Tops. Kitchens Small Engines |
UNSPSC Code | 15121514 |