£494.00
Ex VAT
£592.80
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from 0.9mm steel and complete with a full welded construction, this range of storage cabinets for flammable objects are suited to keeping your flammable items separate for safety purposes. Finished in an epoxy powder coat paint in a vibrant yellow colour and boasting flammable warning stickers, each product has 75kg capacity adjustable shelves and a lift out waste spillage sump. The strengthened rebated doors are secured via a two way locking handle and are designed to maintain integrity for a thirty minute fire rating. Available in a range of sizes and specifications to suit your needs.
Features and Benefits
• Available in varying sizes to suit your requirements
• Finished with a yellow epoxy powder coat paint to bolster resilience to wear and tear as well as providing visibility
• Flammable stickers provide complete visibility of the contents and improve safety
• Is fully lockable via the two way locking handle (supplied with two keys) to secure the flammable objects inside
• Is designed to hold its integrity for up to thirty minutes under fire
Typical Applications
• Ideal for use when storing flammable containers, liquids and fabrics to keep your workplace safe and segregated from potential hazards
• Can be used as a free standing unit and smaller units can be wall mounted
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
Depth | 459mm |
EAN | 5036140381964 |
ECLASS Code | 21100407 |
Height | 915mm |
MFR Part No. | MTL88F994 |
Number of Doors | 2 |
Number of Shelves | 1 |
Product Type | Flammable Storage Cupboard |
UNSPSC Code | 24102000 |
Width | 915mm |