SKU:
PRO4040015A
MPN:
JHK-6362
£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
This 44 piece space saving plastic storage system is ideal for your garage, workshop, home or shed. It features various bins of different sizes alongside a universal tool holder, hooks and a drill bit holder. This all-in-one storage system makes it easy to have all of your tools and accessories in one accessible place.
Features and Benefits
• Versatile storage system
• Panels and bins for various tools and accessories
• Sturdy construction
Typical Applications
• Garage storage
• Workshop
• Home
• Shed
Notes
• Tools not included
• Images are for illustration purposes only
• Wall coverage: 900mm x 540mm (W x H)
Contents:
• 2x 450 x 540mm plastic wall mounting panels
• 16x small bins. 8x medium bins
• 4x large bins. 6x 40mm hooks
• 4x 30mm hooks. Universal tool holder
• 8 position spanner holder
• Drill bit holder
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue Dark Grey Green Red Yellow |
EAN | 5036140225497 |
ECLASS Code | 21100490 |
Material | Plastic |
MFR Part No. | JHK-21084 |
Number of Pieces | 44PCE |
Overall Height | 540mm |
Overall Width | 900mm |
Product Type | Louvred Panel Storage Bins |
UNSPSC Code | 24112003 |