Bott

CUBIO POWER & WATER SUPPLY CUPBOARD 525x650x900mm-LIGHT/ANTH GREY

SKU:

BOT4050495A

MPN:

45001074.19V

£809.00

Ex VAT

£970.80

Inc VAT

AVAILABLE TO ORDER

    Overview

    Lockable cupboards for use with 1 x air/water supply reel, complete with roller guide. Finished in hardwearing RAL 7035/5010 epoxy polyester powdercoat.


    Product Specification
    Additional Features
    Powder Coated
    Brand
    Bott
    Colour
    Anthracite Grey Grey
    Depth
    650mm
    ECLASS Code
    21100414
    Height
    900mm
    MFR Part No.
    45001074.19V
    Number of Doors
    1
    UNSPSC Code
    24112400
    Width
    650mm