£3239.00
Ex VAT
£3886.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Optimize heavy load transport with our Powered Platform Trucks--a dynamic solution for effortless and efficient movement. Crafted for easy maneuverability, these trucks provide a versatile and reliable means to transport substantial goods, saving time and effort. Suitable for diverse environments, including warehouses, manufacturing facilities, and logistics centers, they ensure swift and secure transport of heavy loads. The hardwearing steel structure guarantees durability, while the powered controller offers easy forward and reverse buttons, adjustable speed, and an emergency stop for enhanced control. Elevate your material handling with Powered Platform Trucks--a reliable, versatile, and efficient solution for moving heavy goods in various work environments.
Features and Benefits
• Enhanced durability with a complete steel back
• Impressive maximum load capacity of 600kg
• Extended 6-hour charge for prolonged use
• 2.5 - 6 miles range depending on load, ensuring versatility and efficiency
Attribute | Value |
---|---|
Brand | Apollo |
Colour | Black |
Depth | 1055mm |
EAN | 5056239794574 |
ECLASS Code | 36120390 |
Length | 1000mm |
MFR Part No. | PWPT403Y |
Product Type | Powered Platform Truck |
UNSPSC Code | 24101502 |