£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Ideal for presentation, and also perfect for delicate products that need extra protection.
Notes
• Sheet size: 450 x 700mm.
• Pack quantity: 480 sheets.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5055006104295 |
ECLASS Code | 24262308 |
Length | 700mm |
Material | Paper |
MFR Part No. | BTP47 |
Type | Sheet |
UNSPSC Code | 14122100 |
Weight | 18g/m² |
Width | 450mm |