Treston

Divider Pair 285mm x 190mm to suit 300mm Depth Shelf

SKU:

TRT4051018R

MPN:

010004-49

£41.79

Ex VAT

£50.15

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Suitable for shelves M500, M750 and M900.


    Product Specification
    Attribute
    Value

    Brand

    Treston

    Depth

    190mm

    ECLASS Code

    21100201

    MFR Part No.

    010005-49

    To Suit

    M500; M750; M900

    UNSPSC Code

    31162501

    Width

    285mm