Pacplus

HEAVY DUTY ROUND PACK TENSIONER FOR STEEL STRAPPING UP TO 32MM

SKU:

PPS8359786M

MPN:

RPH

£389.00

Ex VAT

£466.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Heavy-Duty Round Pack Tensioner is specifically designed for round and irregular steel strapping, accommodating steel up to 32mm wide. Built for demanding applications, this tensioner provides extra strength and durability for securely tightening steel straps on awkward shapes, ensuring reliable load security even in the toughest environments.


    Features and Benefits
    • Extra heavy-duty design provides enhanced performance
    • Ensures secure and tight strapping for maximum load stability
    • Durable and robust, built to withstand demanding conditions


    Product Specification
    Attribute
    Value

    Brand

    Pacplus

    EAN

    5055785209051

    ECLASS Code

    21043300

    MFR Part No.

    RPH

    Product Type

    Tensioner

    Strap Material

    Steel

    UNSPSC Code

    44102305