Bott

41002021.77V WORKBENCH (LINO) CUPBOARD SHELF DARK GREY

SKU:

BOT4059420M

MPN:

41002021.77V

£1019.00

Ex VAT

£1222.80

Inc VAT

AVAILABLE TO ORDER

    Overview

    Description
    Storage bench with full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm lino worktop.


    Features and Benefits
    • Lino Worktop
    • Full cupboard
    • Fully lockable
    • 75kg UDL capacity per drawer/shelf
    • Delivered assembled
    • Finished in durable powder coat paint in RAL 7016 anthracite grey


    Typical Applications
    A heavy duty workbench for all applications, also providing integrated storage for tools & components so that all equipment is stored safely and to hand.
    Heavy duty bench with 100% extension drawers to provide optimum storage within. Lino top is easy clean with good surface resistance to water, oils, acids & chemicals.


    Product Specification
    Brand
    Bott
    Colour
    Anthracite Grey
    ECLASS Code
    21100201
    Material
    Steel
    MFR Part No.
    41002021.77V
    Number of Cupboards
    1
    Number of Shelves
    1
    Overall Depth
    1500mm
    Overall Height
    840mm
    Overall Width
    750mm
    Type
    Storage bench
    UNSPSC Code
    24102006
    Worktop Finish
    Lino