Bott

Cubio Hevay Duty Workbench with Cabinet, Light Grey, 940mm x 1500mm x 750mm

SKU:

BOT4050477P

MPN:

41003492.24v

£1209.00

Ex VAT

£1450.80

Inc VAT

AVAILABLE TO ORDER

    Overview

    Cubio pedestal bench, 1500mm (W) x 750mm (D) x 940 mm (H), supplied with a 40mm thick mpx worktop or Lino. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 6 drawer heavy duty cabinet, finished in hardwearingepoxy polyester powdercoat.


    Product Specification
    Brand
    Bott
    Colour
    Light Grey
    ECLASS Code
    21100201
    MFR Part No.
    41003492.24
    Number of Drawers
    6
    Overall Depth
    750mm
    Overall Height
    940mm
    Overall Width
    1500mm
    Series
    Cubio
    Type
    Workbench
    UNSPSC Code
    24102006
    Worktop Finish
    Multiplex