£184.00
Ex VAT
£220.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Elite Combi lockers have a unique shelving and partition system which consists of a vertical hanging rail rather than a standard coat hook and four shelves for storing personal effects and equipment. Acting similarly to uniform lockers, they are ideal for storing work wear. Constructed of hard wearing galvanised steel and a powder paint coat finish, with ample internal storage space and available in a variety of colourways. Supplied with mastered cam lock and two keys as standard.
Features and Benefits
• Manufactured from galvanised steel for product longevity and resistance to wear and tear
• Can be used with a padlock (sold separately) to secure your personal effects
• Airflow venting system allows for air circulation to your items
• Available in seven colourways to suit personal preferences
• Can be used with accessories such as integral seats and locker stands to personalise your storage (sold separately)
• Supplied with mastered cam lock and two keys to protect your effects
Typical Applications
• Ideal for workwear due to the hanging compartment and general items storage in the form of shelving
Attribute | Value |
---|---|
Brand | Elite Lockers |
Colour | Green |
Depth | 450mm |
Door Style | Solid |
ECLASS Code | 21100412 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Workwear Locker |
Material | Steel |
MFR Part No. | 1845N |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 450mm |